This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 1.27Mm Searay Plug 10Row 400P 5.0Mm Sh 459704311

Board To Board & Mezzanine Connectors 1.27Mm Searay Plug 10Row 400P 5.0Mm Sh (Discontinued)

  • Mfr # 459704311
  • Zoro # G405820743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459704311
Zoro #
G405820743
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
Unmated Height
3.50mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
240V AC
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
45970
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Orientation
Vertical
Color
Black
Contact Finish
Gold Plated
Terminal Type
Surface Mount
Number of Rows
10
Terminal Finish
Tin Plated
Current Rating
2.7 A
Flammability Rating
UL 94V-0
Hole Center to Center
1.27 mm
Features
Surface Mount Compatible
Number of Contacts
400
Material - Plating Mating
Gold
Robotic Placement
Pick and Place Cap
Stackable
No
Flammability
94V-0
Durability (mating cycles max)
100
Max-Duration
3
Max-Cycle
1
Material - Resin
High Temperature Thermoplastic
First Mate / Last Break
No
CSA
LR19980
Circuits (Loaded)
400
Breakaway
No
Polarized to Mating Part
Yes
Component Type
PCB Header
Glow-Wire Capable
No
UL
E29179
Temperature Range - Operating
-55° to +125°C
Material - Plating Termination
Tin
PCB Retention
Yes
Guide to Mating Part
Yes
Keying to Mating Part
Yes
Pitch - Mating Interface
1.27mm
PCB Locator
Yes
Polarized to PCB
Yes
Plating min - Mating
0.762µm
Shrouded
No
Max-Temp
260
Product Name
SEARAY
Lock to Mating Part
None
Material - Metal
Copper Alloy
Current - Maximum per Contact
2.7A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.