This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 1.27Mm Searay Plug 4Row 160P 8.5Mm Sh 465564745

Board To Board & Mezzanine Connectors 1.27Mm Searay Plug 4Row 160P 8.5Mm Sh (Discontinued)

  • Mfr # 465564745
  • Zoro # G005821607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465564745
Zoro #
G005821607
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
240V AC
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Color
Black
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Hole Center to Center
1.27 mm
Number of Rows
4
Terminal Finish
Tin Plated
Current Rating
2.7 A
Flammability Rating
UL 94V-0
Terminal Type
Surface Mount
Contact Finish
Gold Plated
Number of Contacts
160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.