This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 1.27Mm Searay Plug 4Row 40P 3.5Mm Sh 465561145

Board To Board & Mezzanine Connectors 1.27Mm Searay Plug 4Row 40P 3.5Mm Sh (Discontinued)

  • Mfr # 465561145
  • Zoro # G705821402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465561145
Zoro #
G705821402
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
240V AC
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Color
Black
Hole Center to Center
1.27 mm
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Current Rating
2.7 A
Number of Contacts
40
Terminal Type
Surface Mount
Flammability Rating
UL 94V-0
Number of Rows
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.