Board To Board & Mezzanine Connectors 15Ckt R/A B-B Hous A Kt R/A B-B Hous Assy

  • Mfr # 524181510

  • Zoro # G905821806


product price:  $1.15
/ea
Sold in multiples of 80 for $92.00

Key Features

Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
52418
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524181510
Zoro #
G905821806
UPC #
800753568044
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.914 µm

Details

Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
52418
Standards
UL E29179
Color
Natural
Material
Polyester
Sub-Category
PCB Receptacles
Hole Center to Center
2 mm
Number of Contacts
15
Terminal Type
Through Hole - Kinked Pin
Contact Finish
Tin Plated
Number of Rows
1
Terminal Finish
Tin Plated
Current Rating
1.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.