This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 1Mm Mezz Recpt Smt Dr Vert Stkg 84Ckt 717423003

Board To Board & Mezzanine Connectors 1Mm Mezz Recpt Smt Dr Vert Stkg 84Ckt (Discontinued)

  • Mfr # 717423003
  • Zoro # G405821351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
717423003
Zoro #
G405821351
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.254 µm

Details

Max. Voltage
100V
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Color
Natural
Material
High Temperature Thermoplastic
Hole Center to Center
1 mm
Number of Rows
2
Current Rating
1 A
Contact Finish
Gold Plated
Number of Contacts
84
Terminal Finish
Tin Plated
Terminal Type
Surface Mount
Flammability Rating
UL 94V-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.