
Board To Board & Mezzanine Connectors 2.0 Btb Wafer Assy 1 Fer Assy 10Ckt Whit
Mfr # 532901080
Zoro # G905821691
product price: $0.74
/ea
Sold in multiples of 150 for $111.00
Key Features
Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53290
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
532901080
Zoro #
G905821691
UPC #
822348477722
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
1.016 µm
Details
Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53290
Color
Natural
Material
Polyester
Contact Finish
Tin Plated
Current Rating
1.5 A
Hole Center to Center
2 mm
Number of Rows
1
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Number of Contacts
10
Sub-Category
PCB Headers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.