Board To Board & Mezzanine Connectors 2.0 Btb Wafer Assy 1 Fer Assy 11Ckt Whit

  • Mfr # 532901180

  • Zoro # G005821652


product price:  $0.69
/ea
Sold in multiples of 150 for $103.50

Key Features

Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53290
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532901180
Zoro #
G005821652
UPC #
822348477739
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
1.016 µm
Mated Height
3.95mm
PCB Thickness - Recommended
1.60mm
Mated Width
6.00mm
PC Tail Length
3.20mm

Details

Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53290
Color
Natural
Material
Polyester
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Number of Rows
1
Hole Center to Center
2 mm
Current Rating
1.5 A
Number of Contacts
11
Terminal Type
Through Hole
Sub-Category
PCB Headers
Material - Resin
Polyester
Temperature Range - Operating
-40° to +105°C
PCB Retention
Yes
Polarized to PCB
No
Circuits (Loaded)
11
Product Name
SlimStack
Component Type
PCB Header
Orientation
Vertical
Material - Plating Mating
Tin
Durability (mating cycles max)
30
Lock to Mating Part
Yes
Material - Metal
Brass
Keying to Mating Part
None
Plating min - Mating
1.016µm
Shrouded
Partial
Material - Plating Termination
Tin
Polarized to Mating Part
Yes
Current - Maximum per Contact
1.5A
Pitch - Mating Interface
2.00mm
Glow-Wire Capable
No
PCB Locator
No
First Mate / Last Break
No
Breakaway
No
Guide to Mating Part
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.