
Board To Board & Mezzanine Connectors 2.0 Btb Wafer Assy 9 Afer Assy 9Ckt White
Mfr # 532900980
Zoro # G905821639
product price: $0.15
/ea
Sold in multiples of 650 for $97.50
Key Features
Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53290
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532900980
Zoro #
G905821639
UPC #
822348477715
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
1.016 µm
Details
Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53290
Material
Polyester
Color
Natural
Number of Rows
1
Current Rating
1.5 A
Contact Finish
Tin Plated
Hole Center to Center
2 mm
Terminal Finish
Tin Plated
Number of Contacts
9
Terminal Type
Through Hole
Sub-Category
PCB Headers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.