Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 22 Ckt Plug J-Leads & Solder Tab 559092274

Board To Board & Mezzanine Connectors 22 Ckt Plug J-Leads & Solder Tab (Discontinued)

  • Mfr # 559092274
  • Zoro # G505821978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559092274
Zoro #
G505821978
UPC #
822348176052
Country of Origin
China

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
55909
Material
Brass
Color
Black
Sub-Category
PCB Headers
Number of Contacts
22
Terminal Type
Surface Mount
Hole Center to Center
0.4 mm
Current Rating
0.3 A
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.