Board To Board & Mezzanine Connectors 2Mm Sr Ra 6P Rcpt Frctn Lck Bd-To-Bd

  • Mfr # 524180610

  • Zoro # G705821693


product price:  $0.47
/ea
Sold in multiples of 200 for $94.00

Key Features

Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
52418
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524180610
Zoro #
G705821693
UPC #
800753567948
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.914 µm

Details

Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
52418
Standards
UL E29179
Color
Natural
Material
Polyester
Sub-Category
PCB Receptacles
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Number of Rows
1
Terminal Type
Through Hole - Kinked Pin
Number of Contacts
6
Current Rating
1.5 A
Hole Center to Center
2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.