This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 40 Ckt Receptacle J-Leads & Solder Tab 513380474

Board To Board & Mezzanine Connectors 40 Ckt Receptacle J-Leads & Solder Tab (Discontinued)

  • Mfr # 513380474
  • Zoro # G205821605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
513380474
Zoro #
G205821605
UPC #
822348296798
Country of Origin
Korea, Republic of

Dimensions

Contact Plating Thickness
0.2 µm

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
51338
Features
Surface Mount Compatible
Color
Black
Material
Phosphor Bronze
Current Rating
0.3 A
Number of Rows
2
Hole Center to Center
0.4 mm
Terminal Type
Surface Mount
Contact Finish
Gold Plated
Number of Contacts
40
Terminal Finish
Gold Plated
Sub-Category
PCB Receptacles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.