Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Board To Board & Mezzanine Connectors .4Mm 30P V Recpt .9Mm Stack Hght (Discontinued)

  • Mfr # 5015913011
  • Zoro # G505820636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015913011
Zoro #
G505820636
UPC #
822350792004
Country of Origin
China

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
501591
Standards
UL E29179
Material
Phosphor Bronze
Color
Black
Features
Surface Mount Compatible
Hole Center to Center
0.4 mm
Terminal Type
Surface Mount
Number of Contacts
30
Flammability Rating
UL 94V-0
Number of Rows
2
Sub-Category
PCB Receptacles
Contact Finish
Gold Plated
Current Rating
0.3 A

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.