Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board To Board & Mezzanine Connectors .4Mm 40P V Plug 1.5Mm Stack Height 5031084010

Board To Board & Mezzanine Connectors .4Mm 40P V Plug 1.5Mm Stack Height (Discontinued)

  • Mfr # 5031084010
  • Zoro # G805820893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5031084010
Zoro #
G805820893
UPC #
883906169701
Country of Origin
Japan

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
75°C
Application
Board-to-Board, Signal
Series
503108
Material
Phosphor Bronze
Color
Black
Terminal Type
Surface Mount
Current Rating
0.3 A
Hole Center to Center
0.4 mm
Sub-Category
PCB Headers
Number of Rows
2
Number of Contacts
40
Terminal Finish
Gold Plated
Contact Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.