This item is Discontinued.

Molex Board To Board & Mezzanine Connectors .5Mm Smt Vert Plg Dr 40Ckt W/Sldr Tab 556500488

Board To Board & Mezzanine Connectors .5Mm Smt Vert Plg Dr 40Ckt W/Sldr Tab (Discontinued)

  • Mfr # 556500488
  • Zoro # G805821593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556500488
Zoro #
G805821593
UPC #
822348292707
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.254 µm

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
55650
Material
High Temperature Thermoplastic
Color
Black
Features
Surface Mount Compatible
Current Rating
0.5 A
Number of Contacts
40
Contact Finish
Gold Plated
Number of Rows
2
Terminal Finish
Gold Plated
Sub-Category
PCB Headers
Terminal Type
Surface Mount
Hole Center to Center
0.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.