This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 5P Impact Mezz 16 Col Guide Right 765305046

Board To Board & Mezzanine Connectors 5P Impact Mezz 16 Col Guide Right (Discontinued)

  • Mfr # 765305046
  • Zoro # G605821380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765305046
Zoro #
G605821380
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
1.20mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Mezzanine
Series
76530
Standards
UL E29179
Material
High Temperature Thermoplastic
Color
Black
Terminal Type
Through Hole - Compliant Pin
Terminal Finish
Tin Plated
Number of Rows
15
Contact Finish
Gold Plated
Current Rating
0.75 A
Hole Center to Center
1.9 mm
Number of Contacts
240
Flammability Rating
UL 94V-0
Temperature Range - Operating
-55° to +85°C
Circuits (Loaded)
240
PCB Locator
No
Material - Plating Mating
Gold
Number of Pairs
5
PCB Retention
Yes
Material - Metal
High Performance Alloy (HPA)
Flammability
94V-0
Material - Plating Termination
Tin
First Mate / Last Break
No
Data Rate
25.0 Gbps
Current - Maximum per Contact
0.75A
Polarized to PCB
Yes
Guide to Mating Part
Yes
Component Type
PCB Receptacle
Impedance
100Ω
Keying to Mating Part
None
Number of Columns
16
Voltage - Maximum
30V AC (RMS)/DC
Durability (mating cycles max)
200
Plating min - Mating
0.762µm
Shielded
No
Material - Resin
High Temperature Thermoplastic
Pitch - Mating Interface
1.90mm
Stackable
Yes
Orientation
Vertical
Product Name
Impact
UL
E29179

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.