This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 60 Ckt Receptacle J-Leads & Solder Tab 513380674

Board To Board & Mezzanine Connectors 60 Ckt Receptacle J-Leads & Solder Tab (Discontinued)

  • Mfr # 513380674
  • Zoro # G605821540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513380674
Zoro #
G605821540
UPC #
822348297115
Country of Origin
Korea, Republic of

Dimensions

Contact Plating Thickness
0.2 µm

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
51338
Material
Phosphor Bronze
Features
Surface Mount Compatible
Color
Black
Terminal Finish
Gold Plated
Contact Finish
Gold Plated
Hole Center to Center
0.4 mm
Terminal Type
Surface Mount
Sub-Category
PCB Receptacles
Number of Rows
2
Current Rating
0.3 A
Number of Contacts
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.