Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board To Board & Mezzanine Connectors .635 Receptacle Surface Mnt120 Ckt 529011274

Board To Board & Mezzanine Connectors .635 Receptacle Surface Mnt120 Ckt (Discontinued)

  • Mfr # 529011274
  • Zoro # G005821720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529011274
Zoro #
G005821720
UPC #
822348320721
Country of Origin
Japan

Details

Item
Board-to-Board Connector
Max. Voltage
100V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
52901
Standards
UL E29179
Color
White
Material
High Temperature Thermoplastic
Hole Center to Center
0.64 mm
Flammability Rating
UL 94V-0
Terminal Type
Surface Mount
Number of Contacts
120
Sub-Category
PCB Receptacles
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
0.5 A
Terminal Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.