Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board To Board & Mezzanine Connectors

  • Mfr # 765305047

  • Zoro # G705821358


product price: $12.15
/ea
Sold in multiples of 35 for $425.25

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Mezzanine
Series
76530
Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765305047
Zoro #
G705821358
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
1.40mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Mezzanine
Series
76530
Material
High Temperature Thermoplastic
Color
Black
Contact Finish
Gold Plated
Number of Contacts
210
Number of Rows
15
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.9 mm
Current Rating
0.75 A
Component Type
PCB Receptacle
Impedance
100Ω
Plating min - Mating
0.762µm
Guide to Mating Part
Yes
Data Rate
25.0 Gbps
First Mate / Last Break
No
Temperature Range - Operating
-55° to +85°C
Durability (mating cycles max)
200
Material - Plating Mating
Gold
Product Name
Impact
PCB Retention
Yes
Keying to Mating Part
None
Material - Metal
High Performance Alloy (HPA)
Number of Pairs
5
Orientation
Vertical
Polarized to PCB
Yes
Stackable
No
Pitch - Mating Interface
1.90mm
Current - Maximum per Contact
0.75A
Number of Columns
14
Circuits (Loaded)
210
Material - Resin
High Temperature Thermoplastic
Shielded
No
Material - Plating Termination
Tin
PCB Locator
No
Voltage - Maximum
30V AC (RMS)/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.