Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Board To Board & Mezzanine Connectors Hdm Bp Stacking Modu Dule Open End 144Ckt (Discontinued)

  • Mfr # 737691100
  • Zoro # G005821850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737691100
Zoro #
G005821850
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
100V AC
Max. Temp.
105°C
Color
Black
Material
High Temperature Thermoplastic
Number of Contacts
144
Current Rating
1 A
Features
Surface Mount Compatible
Contact Finish
Gold Plated
Hole Center to Center
2 mm
Number of Rows
6
Terminal Finish
Tin-Lead Plated
Terminal Type
Through Hole - Compliant Pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.