This item is Discontinued.

Molex Board To Board & Mezzanine Connectors Hdm Dc Stkg Mod 30 S D 30 Sau Pf3.5 72Ckt 737802257

Board To Board & Mezzanine Connectors Hdm Dc Stkg Mod 30 S D 30 Sau Pf3.5 72Ckt (Discontinued)

  • Mfr # 737802257
  • Zoro # G705822089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
737802257
Zoro #
G705822089
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.50mm

Details

Max. Voltage
250V AC
Max. Temp.
105°C
Application
Daughtercard, Mezzanine
Series
73780
Standards
UL E29179
Color
Black
Material
High Temperature Thermoplastic
Flammability Rating
UL 94V-0
Number of Contacts
72
Number of Rows
6
Hole Center to Center
2 mm
Features
Surface Mount Compatible
Terminal Type
Through Hole - Compliant Pin
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Current Rating
15 A; 1 A
Product Name
HDM
Keying to Mating Part
None
Durability (mating cycles max)
250
Stackable
Yes
Pitch - Mating Interface
2.00mm
Material - Plating Termination
Tin
Temperature Range - Operating
-55° to +105°C
Orientation
Vertical
Component Type
PCB Receptacle
UL
E29179
PCB Locator
No
Material - Plating Mating
Gold
Number of Pairs
Open Pin Field
Shielded
No
First Mate / Last Break
No
Plating min - Mating
0.762µm
Flammability
94V-0
Circuits (Loaded)
72
Material - Resin
High Temperature Thermoplastic
Current - Maximum per Contact
15.0A, 1.0A
Polarized to PCB
No
Data Rate
1.0 Gbps
Material - Metal
Copper-Nickel-Tin
Number of Columns
12
Real Signals (per 25mm)
75
Guide to Mating Part
No
PCB Retention
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.