This item is Discontinued.

Molex Board To Board & Mezzanine Connectors Hdm Dc Stkg Mod St3. St3.5 30 Sau 144Ckt 737801257

Board To Board & Mezzanine Connectors Hdm Dc Stkg Mod St3. St3.5 30 Sau 144Ckt (Discontinued)

  • Mfr # 737801257
  • Zoro # G305822090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
737801257
Zoro #
G305822090
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
3.50mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V AC
Max. Temp.
260°C
Application
Daughtercard, Mezzanine
Series
73780
Standards
UL E29179
Material
High Temperature Thermoplastic
Color
Black
Current Rating
15 A; 1 A
Contact Finish
Gold Plated
Hole Center to Center
2 mm
Number of Rows
6
Terminal Type
Through Hole
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Features
Surface Mount Compatible
Number of Contacts
144
Orientation
Vertical
Plating min - Mating
0.762µm
PCB Retention
None
First Mate / Last Break
No
Material - Metal
Copper-Nickel-Tin
Flammability
94V-0
Number of Columns
24
Guide to Mating Part
No
Material - Resin
High Temperature Thermoplastic
Material - Plating Mating
Gold
Real Signals (per 25mm)
75
PCB Locator
No
Shielded
No
Keying to Mating Part
None
Max-Temp
260
Max-Cycle
1
Durability (mating cycles max)
250
Max-Duration
5
Component Type
PCB Receptacle
Stackable
Yes
Current - Maximum per Contact
15.0A, 1.0A
Number of Pairs
Open Pin Field
Data Rate
1.0 Gbps
Material - Plating Termination
Tin
Circuits (Loaded)
144
Temperature Range - Operating
-55° to +105°C
UL
E29179
Polarized to PCB
No
Product Name
HDM
Pitch - Mating Interface
2.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.