
Board To Board & Mezzanine Connectors Hdm Dc Vertical Stac Cker Pf 14Mm 144 Ckt
Mfr # 737803254
Zoro # G905821998
product price: $54.49
/ea
Sold in multiples of 2 for $108.98
Key Features
Max. Voltage
250V AC
Max. Temp.
105°C
Standards
UL E29179
Material
High Temperature Thermoplastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
737803254
Zoro #
G905821998
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Voltage
250V AC
Max. Temp.
105°C
Standards
UL E29179
Material
High Temperature Thermoplastic
Color
Black
Flammability Rating
UL 94V-0
Number of Rows
6
Terminal Finish
Tin-Lead Plated
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
2 mm
Features
Surface Mount Compatible
Contact Finish
Gold Plated
Number of Contacts
144
Current Rating
15 A; 1 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.