Board To Board & Mezzanine Connectors Hdmezz Recpt Assy 08 Ssy 08Mm 143 Ckt Tin

  • Mfr # 458020311

  • Zoro # G705820962


product price:  $45.99
/ea
Sold in multiples of 3 for $137.97

Key Features

Max. Voltage
250V AC
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
45802
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458020311
Zoro #
G705820962
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
Unmated Height
8.50mm

Details

Max. Voltage
250V AC
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
45802
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Color
Black
Number of Rows
11
Contact Finish
Gold Plated
Terminal Type
Surface Mount
Number of Contacts
143
Flammability Rating
UL 94V-0
Current Rating
2 A
Hole Center to Center
2 mm
Terminal Finish
Tin Plated
Circuits (Loaded)
143
Max-Duration
20
Material - Plating Termination
Tin
Current - Maximum per Contact
2.0A
PCB Locator
Yes
Max-Temp
260
Plating min - Mating
0.762µm
Product Name
HD Mezz
Grounding to PCB
No
Stackable
No
Flammability
94V-0
CSA
LR19980
Robotic Placement
Vacuum Pick-Up Tape
Orientation
Vertical
Keying to Mating Part
None
Guide to Mating Part
No
Temperature Range - Operating
-55° to +105°C
Polarized to PCB
Yes
Material - Resin
High Temperature Thermoplastic
Durability (mating cycles max)
100
Component Type
PCB Receptacle
Pitch - Mating Interface
2.00mm
Material - Metal
High Performance Alloy (HPA)
PCB Retention
Yes
Lock to Mating Part
Yes
UL
E29179
Glow-Wire Capable
No
Material - Plating Mating
Gold
Polarized to Mating Part
Yes
Max-Cycle
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.