This item is Discontinued.

Molex Board To Board & Mezzanine Connectors Mezzanine 1Mm Btb Re M Btb Rec 10Au 84Ckt 717422001

This item is Discontinued.

Molex

Board To Board & Mezzanine Connectors Mezzanine 1Mm Btb Re M Btb Rec 10Au 84Ckt (Discontinued)

Mfr # 717422001
Zoro # G805821364
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
717422001
Zoro #
G805821364
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.254 µm

Details

Max. Voltage
100V
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Color
Natural
Material
High Temperature Thermoplastic
Current Rating
1 A
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Contacts
84
Flammability Rating
UL 94V-0
Hole Center to Center
1 mm
Terminal Type
Surface Mount
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.