Zoro Homepage

Board To Board & Mezzanine Connectors Msd/Nsim 3In2 Horizontal Tray Socket

  • Mfr # 2010250214

  • Zoro # G505791035


product price: $1.29
/ea
Sold in multiples of 93 for $119.97

Key Features

Wire Connector Style
Pin-Eject
Type
Pin-Eject
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
10V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010250214
Zoro #
G505791035
UPC #
889056852470
Country of Origin
Korea, Republic of

Details

Item
microSD/SIM Card Combo Connector
Wire Connector Style
Pin-Eject
Type
Pin-Eject
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
10V AC/DC
Maximum Voltage
10 V AC/DC
Current
0.5 A
Series
201025
Maximum Operating Temperature
85 Degrees C
Material
Liquid Crystal Polymer
Current Rating
0.5 A
Hole Center to Center
1.1 mm, 2.54 mm, 7.62 mm
Contact Finish
Gold over Palladium Nickel
Sub-Category
Memory Card Sockets
Max. Temp.
85°C
Terminal Type
Surface Mount
Terminal Finish
Gold over Palladium Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.