Board To Board & Mezzanine Connectors Neopress 6X14 Plug 13.5Mm

  • Mfr # 1728010001

  • Zoro # G405820613


product price: $38.15
/ea
Sold in multiples of 3 for $114.45

Key Features

Max. Voltage
30V AC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
172801
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1728010001
Zoro #
G405820613
UPC #
889056200554
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.38mm

Details

Max. Voltage
30V AC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
172801
Standards
UL E29179
Material
Liquid Crystal Polymer
Color
Black
Number of Rows
6
Contact Finish
Gold over Nickel
Hole Center to Center
3.5 mm
Number of Contacts
252
Current Rating
1 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin over Nickel
Sub-Category
PCB Headers
Terminal Type
Through Hole - Compliant Pin
UL
E29179
Stackable
Yes
Material - Resin
Liquid Crystal Polymer
Glow-Wire Capable
No
Keying to Mating Part
None
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Pitch - Mating Interface
3.50mm
Temperature Range - Operating
-55° to +85°C
Material - Metal
High Performance Alloy (HPA)
Lock to Mating Part
No
PCB Locator
No
First Mate / Last Break
No
Polarized to Mating Part
Yes
Circuits (Loaded)
252
Shrouded
Yes
Component Type
PCB Header
Current - Maximum per Contact
1.0A
Product Name
NeoPress
Breakaway
No
Robotic Placement
None
Voltage - Maximum
30V AC (RMS)
Orientation
Vertical
Guide to Mating Part
No
Flammability
94V-0
Durability (mating cycles max)
100
PCB Retention
None
Polarized to PCB
Yes
Plating min - Mating
0.762µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.