Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board To Board & Mezzanine Connectors Neostack 6X10 Plug 21.5Mm

  • Mfr # 1728010006

  • Zoro # G505820537


product price: $51.65
/ea
Sold in multiples of 2 for $103.30

Key Features

Max. Voltage
30V AC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
172801
Material
Liquid Crystal Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1728010006
Zoro #
G505820537
UPC #
889056383103
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.38mm

Details

Max. Voltage
30V AC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
172801
Material
Liquid Crystal Polymer
Color
Black
Terminal Type
Through Hole - Compliant Pin
Current Rating
1 A
Sub-Category
PCB Headers
Contact Finish
Gold over Nickel
Hole Center to Center
3.5 mm
Number of Contacts
180
Terminal Finish
Tin over Nickel
Number of Rows
6
Pitch - Mating Interface
3.50mm
Material - Plating Termination
Tin
Glow-Wire Capable
No
Material - Resin
Liquid Crystal Polymer
Guide to Mating Part
No
Circuits (Loaded)
180
Robotic Placement
None
Durability (mating cycles max)
100
Polarized to Mating Part
Yes
Temperature Range - Operating
-55° to +85°C
Shrouded
Yes
Product Name
NeoPress
Keying to Mating Part
None
Lock to Mating Part
No
Polarized to PCB
Yes
PCB Retention
None
Component Type
PCB Header
PCB Locator
No
First Mate / Last Break
No
Current - Maximum per Contact
1.0A
Plating min - Mating
0.762µm
Stackable
Yes
Material - Plating Mating
Gold
Voltage - Maximum
30V AC (RMS)
Orientation
Vertical
Breakaway
No
Material - Metal
High Performance Alloy (HPA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.