
Board To Board & Mezzanine Connectors Pdsr Asy 24 Ckt Sig Recep Tin Tail (Discontinued)
- Mfr # 755486024
- Zoro # G405821559
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
755486024
Zoro #
G405821559
UPC #
-
Country of Origin
Mexico
Details
Max. Voltage
50V
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Color
Black
Material
High Temperature Thermoplastic
Current Rating
3 A
Flammability Rating
UL 94V-0
Features
Surface Mount Compatible
Terminal Type
Through Hole
Hole Center to Center
2.5 mm
Number of Rows
8
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Contacts
24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.