This item is Discontinued.

Molex Board To Board & Mezzanine Connectors Searay Slim Plug Ass G Assy 04X25 1.9 Ti 465567145

Board To Board & Mezzanine Connectors Searay Slim Plug Ass G Assy 04X25 1.9 Ti (Discontinued)

  • Mfr # 465567145
  • Zoro # G605821557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465567145
Zoro #
G605821557
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
240V AC
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Color
Black
Features
Surface Mount Compatible
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Hole Center to Center
1.27 mm
Number of Contacts
100
Terminal Type
Surface Mount
Flammability Rating
UL 94V-0
Number of Rows
4
Current Rating
2.7 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.