
Board To Board & Mezzanine Connectors Searay Slim Rect Ass Assy 04X40X 6.6 Tin (Discontinued)
- Mfr # 465574345
- Zoro # G005821188
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
465574345
Zoro #
G005821188
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Voltage
240V AC
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Color
Black
Features
Surface Mount Compatible
Current Rating
2.7 A
Hole Center to Center
1.27 mm
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Number of Contacts
160
Number of Rows
4
Terminal Type
Surface Mount
Terminal Finish
Tin Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.