Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board To Board & Mezzanine Connectors Slimgrid 10Ckt Hdr Th Ra Shrd W/O Peg

  • Mfr # 2010210010

  • Zoro # G705791088


product price: $1.85
/ea
Sold in multiples of 55 for $101.75

Key Features

Color
Black
Max. Voltage
125V AC
Maximum Voltage
125 V AC
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010210010
Zoro #
G705791088
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.051 µm

Details

Color
Black
Max. Voltage
125V AC
Maximum Voltage
125 V AC
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Contact Finish
Gold Plated
Current Rating
1.4 A
Number of Contacts
10
Max. Temp.
260°C
Hole Center to Center
1.27 mm
Terminal Type
Through Hole
Number of Rows
2
Flammability Rating
UL 94V-0
Terminal Finish
Matte Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.