Zoro Homepage

Board To Board & Mezzanine Connectors Slimstack .40Mm Rec Smt Dr Vrt 30Ckt

  • Mfr # 5033043042

  • Zoro # G305820973


product price: $0.58
/ea
Sold in multiples of 9000 for $5,220.00

Key Features

Application
Board-to-Board, Signal
Series
503304
Mated Height
0.70mm
Product Name
SlimStack
PCB Locator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5033043042
Zoro #
G305820973
UPC #
-
Country of Origin
Japan

Dimensions

Mated Height
0.70mm
Mated Width
2.60mm

Details

Application
Board-to-Board, Signal
Series
503304
Product Name
SlimStack
PCB Locator
No
Circuits (Loaded)
30
Material - Resin
Liquid Crystal Polymer
Material - Metal
Copper Alloy
Polarized to Mating Part
No
Voltage - Maximum
50V AC (RMS)/DC
Number of Rows
2
Pitch - Mating Interface
0.40mm
Temperature Range - Operating
-40° to +85°C
Orientation
Vertical
PCB Retention
Yes
Color - Resin
Black
Component Type
PCB Receptacle
Polarized to PCB
No
Termination Interface Style
Surface Mount
Durability (mating cycles max)
30
Glow-Wire Capable
No
Lock to Mating Part
Yes
Current - Maximum per Contact
0.3A
Material - Plating Mating
Gold
Material - Plating Termination
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.