Zoro Homepage

Board To Board & Mezzanine Connectors Slimstack .4Mm Plg Smt Dr Vrt 80Ckt

  • Mfr # 5024308012

  • Zoro # G005821249


product price: $1.39
/ea
Sold in multiples of 7000 for $9,730.00

Key Features

Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
502430
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5024308012
Zoro #
G005821249
UPC #
191128129244
Country of Origin
Japan

Dimensions

Mated Height
1.00mm
Mated Width
2.60mm

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
502430
Color
Black
Material
Phosphor Bronze
Number of Rows
2
Current Rating
0.3 A
Number of Contacts
80
Terminal Finish
Gold Plated
Sub-Category
PCB Headers
Contact Finish
Gold Plated
Terminal Type
Surface Mount
Hole Center to Center
0.4 mm
Voltage - Maximum
50V AC (RMS)/DC
Current - Maximum per Contact
0.3A
Orientation
Vertical
PCB Locator
No
Glow-Wire Capable
No
Breakaway
No
Durability (mating cycles max)
30
Material - Plating Mating
Gold
Temperature Range - Operating
-40° to +85°C
PCB Retention
Yes
Polarized to Mating Part
No
Polarized to PCB
No
Pitch - Mating Interface
0.40mm
Component Type
PCB Header
Material - Plating Termination
Gold
Circuits (Loaded)
80
Product Name
SlimStack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.