Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board To Board & Mezzanine Connectors Slimstack .4Mm Plg Smt Dr Vrt Stk 60Ckt

  • Mfr # 5024306012

  • Zoro # G605821281


product price: $1.19
/ea
Sold in multiples of 7000 for $8,330.00

Key Features

Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
502430
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5024306012
Zoro #
G605821281
UPC #
191128129220
Country of Origin
Japan

Dimensions

Mated Width
2.60mm
Mated Height
1.00mm

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
502430
Color
Black
Material
Phosphor Bronze
Terminal Type
Surface Mount
Number of Rows
2
Number of Contacts
60
Hole Center to Center
0.4 mm
Sub-Category
PCB Headers
Terminal Finish
Gold Plated
Current Rating
0.3 A
Contact Finish
Gold Plated
PCB Locator
No
Material - Plating Termination
Gold
Component Type
PCB Header
Voltage - Maximum
50V AC (RMS)/DC
Durability (mating cycles max)
30
Temperature Range - Operating
-40° to +85°C
PCB Retention
Yes
Breakaway
No
Orientation
Vertical
Material - Plating Mating
Gold
Polarized to PCB
No
Circuits (Loaded)
60
Glow-Wire Capable
No
Current - Maximum per Contact
0.3A
Pitch - Mating Interface
0.40mm
Polarized to Mating Part
No
Product Name
SlimStack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.