This item is Discontinued.

No Product Image Available

Board-to-Board Connector, Black, Liquid Crystal Polymer Insulation, 50 V AC/DC, 0.3 A (Discontinued)

  • Mfr # 1042500820
  • Zoro # G405787688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1042500820
Zoro #
G405787688
UPC #
889056377843
Country of Origin
Korea, Republic of

Details

Item
Board-to-Board Connector
Color
Black
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
50 V AC/DC
Current
0.3 A
Maximum Operating Temperature
85 Degrees C
Material
Liquid Crystal Polymer
Application
Board-to-Board
Series
104250
Hole Center to Center
0.8 mm
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Terminal Type
Surface Mount
Sub-Category
PCB Headers
Current Rating
0.3 A; 4.5 A
Number of Contacts
8
Contact Finish
Gold over Nickel
Number of Rows
2
Terminal Finish
Gold over Nickel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.