Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board To Board & Mezzanine Connectors Slimstck 0.8Mm Float Rigd Typ Recep 29Ckt 524652871

Board To Board & Mezzanine Connectors Slimstck 0.8Mm Float Rigd Typ Recep 29Ckt (Discontinued)

  • Mfr # 524652871
  • Zoro # G905821677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524652871
Zoro #
G905821677
UPC #
822348143016
Country of Origin
Japan

Dimensions

Contact Plating Thickness
1.016 µm

Details

Item
Board-to-Board Connector
Max. Voltage
50V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
52465
Material
High Temperature Thermoplastic
Color
Natural
Terminal Type
Surface Mount
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Hole Center to Center
0.8 mm
Number of Contacts
28
Current Rating
0.5 A
Sub-Category
PCB Receptacles
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.