Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board To Board & Mezzanine Connectors Speededge 60Ckt Recept 1733000106

Board To Board & Mezzanine Connectors Speededge 60Ckt Recept (Discontinued)

  • Mfr # 1733000106
  • Zoro # G105820425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1733000106
Zoro #
G105820425
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
250V AC
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Material
Liquid Crystal Polymer
Color
Black
Features
Surface Mount Compatible
Flammability Rating
UL 94V-0
Current Rating
1 A
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated
Hole Center to Center
0.8 mm
Terminal Type
Surface Mount
Number of Contacts
60
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.