This item is Discontinued.

Molex Board To Board & Mezzanine Connectors Ss Hybrid Pwr Plug 4 Pwr / 6S Contacts 5054761010

Board To Board & Mezzanine Connectors Ss Hybrid Pwr Plug 4 Pwr / 6S Contacts (Discontinued)

  • Mfr # 5054761010
  • Zoro # G305821055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5054761010
Zoro #
G305821055
UPC #
889056269025
Country of Origin
Japan

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board
Series
505476
Color
Black
Material
Liquid Crystal Polymer
Terminal Finish
Gold over Nickel
Number of Contacts
10
Contact Finish
Gold over Nickel
Number of Rows
2
Current Rating
0.5 A; 5 A
Sub-Category
PCB Headers
Terminal Type
Surface Mount
Hole Center to Center
0.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.