This item is Discontinued.

Molex Board To Board & Mezzanine Connectors Ss Hybrid Pwr Recep 4 Pwr / 4S Contacts 5054730810

Board To Board & Mezzanine Connectors Ss Hybrid Pwr Recep 4 Pwr / 4S Contacts (Discontinued)

  • Mfr # 5054730810
  • Zoro # G505821091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5054730810
Zoro #
G505821091
UPC #
889056268875
Country of Origin
Japan

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board
Series
505473
Color
Black
Material
Liquid Crystal Polymer
Current Rating
0.5 A; 5 A
Hole Center to Center
0.4 mm
Terminal Type
Surface Mount
Number of Rows
2
Sub-Category
PCB Receptacles
Terminal Finish
Gold over Nickel
Contact Finish
Gold over Nickel
Number of Contacts
8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.