Zoro Homepage
This item is Discontinued.
Molex Bottom Entry Lite-Trap Conn. 1Ckt 1042660110

Bottom Entry Lite-Trap Conn. 1Ckt (Discontinued)

  • Mfr # 1042660110
  • Zoro # G505947500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1042660110
Zoro #
G505947500
UPC #
889056499057
Country of Origin
Korea, Republic of

Details

Item
Lite-Trap and Mini Lite-Trap Connector System
Insulation Color
Natural
Insulation Type
Liquid Crystal Polymer
Standards
UL E29179
Max. Temp.
130 Degrees C
Terminal Type
PCB Receptacles
Max. Voltage
320V AC (RMS)/DC
Connection Material
Copper Alloy
Application
Wire-to-Board
Mounting Type
Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.