
Bsa N Jack Bkhd To Sma Jack Adpt 50 Ohm
Mfr # 733861090
Zoro # G005981837
product price: $30.89
/eaSold in multiples of 2 for $61.78
Key Features
Style - Connector
Straight
Impedance
50Ω
Type
Jack/Jack
Series
73386
Keying to Mating Part
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
733861090
Zoro #
G005981837
UPC #
-
Country of Origin
China
Details
Style - Connector
Straight
Impedance
50Ω
Type
Jack/Jack
Series
73386
Keying to Mating Part
None
Product Name
Adapter,N,SMA
Style
Adapter, Between-Series Adapter
Panel Mount Method
Bulkhead
Reverse Polar
No
Frequency
11 GHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.