
Bullet Terminal, 18 AWG, Bare Insulated, Lug, Screw
Mfr # 190330003
Zoro # G305899580
product price: $0.18
/eaSold in multiples of 550 for $99.00
Key Features
Termination Style
Lug, Screw
Maximum Wire Size
18 AWG
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190330003
Zoro #
G305899580
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Details
Item
Bullet Terminal
Termination Style
Lug, Screw
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Standards
CSA Listed; UL E152602
Seam
Closed
Material - Plating Mating
Tin
Lock to Mating Part
None
Plating min - Mating
2.540µm
Glow-Wire Capable
No
Series
19033
Gender
Male
Orientation
Straight
CSA
LR18689
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.