Wire Connector, 18 AWG Max, Red, PVC Insulation, 600 V

  • Mfr # 19154-0004

  • Zoro # G2745809


product price:  $0.16
/ea
Sold in multiples of 650 for $104.00

Key Features

Color
Red
Insulation Material
PVC
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19154-0004
Zoro #
G2745809
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Wire Insulation Diameter
3.68mm max.

Details

Item
Wire Connector
Color
Red
Insulation Material
PVC
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees F
UL 94 Flammability Rating
V-0
Standards
CSA LR18689, UL E32244
Material
Copper
Material - Plating Termination
Tin
Barrel Type
Closed
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.