Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Butt Splice Wire Connector, 14 AWG Max, Blue, Nylon Insulation, 600 V 19202-0031

Butt Splice Wire Connector, 14 AWG Max, Blue, Nylon Insulation, 600 V (Discontinued)

  • Mfr # 19202-0031
  • Zoro # G2086092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19202-0031
Zoro #
G2086092
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Wire Insulation Diameter
4.32mm max.

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Insulation Material
Nylon
Maximum Voltage
600 V
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
UL E32244
Barrel Type
Closed - Brazed
Material - Metal
Copper
Material - Plating Mating
Tin
Material - Plating Termination
Tin
CSA
LR18689

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.