Zoro Homepage
This item is Discontinued.
Molex BUTT SPLICE VERSAKRIMP (CS-346) 19215-0028

BUTT SPLICE VERSAKRIMP (CS-346) (Discontinued)

  • Mfr # 19215-0028
  • Zoro # G4046451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19215-0028
Zoro #
G4046451
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Wire Connector
Insulation Material
None
Maximum Operating Temperature
149 Degrees C
Insulation Color
Bare
Material
Copper
Standards
UL E32244
Material - Plating Termination
Tin
Barrel Type
Closed - Brazed
CSA
LR18689
Material - Plating Mating
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.