Zoro Homepage

CA, 2.92 PLUG ST x2, TEMP-FLEX 1000671086

  • Mfr # 89762-1541

  • Zoro # G500457219


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Cable Length
228.60mm
Impedance
50Ω
Gender
Plug/Plug
Wire/Cable Type
Temp-Flex 086SC-2401
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89762-1541
Zoro #
G500457219
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
228.60mm

Details

Impedance
50Ω
Gender
Plug/Plug
Wire/Cable Type
Temp-Flex 086SC-2401
Number of Rows
1
Material - Metal
Beryllium Copper
Material - Plating Mating
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.