
CA MCRF TO PIGTAIL 1.13MM CABLE H18 BLK
Mfr # 73116-0014
Zoro # G100462996
product price: $2.99
/eaSold in multiples of 35 for $104.65
Key Features
Material
Polyester
Connector Type
Plug-Pigtail
Length
3 in
Features
Single Ended
Contact Finish
Gold Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73116-0014
Zoro #
G100462996
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
3 in
Details
Material
Polyester
Connector Type
Plug-Pigtail
Features
Single Ended
Contact Finish
Gold Plated
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.