Zoro Homepage

CA MCRF TO PIGTAIL 1.13MM CABLE H18 BLK

  • Mfr # 73116-0017

  • Zoro # G600463004


product price: $3.15
/ea
Sold in multiples of 30 for $94.50

Key Features

Material
Polyester
Length
1 ft
Connector Type
Plug-Pigtail
Features
Single Ended
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73116-0017
Zoro #
G600463004
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1 ft

Details

Material
Polyester
Connector Type
Plug-Pigtail
Features
Single Ended
Number of Rows
1
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.