
CAB452N PUR 3G050X2000 Ne
Mfr # 1210360178
Zoro # G2079871
product price: $26.39
/eaSold in multiples of 80 for $2,111.20
Key Features
Style - Connector
90 Degrees to Straight
Cable Clamping Method
Threaded
Use With - Nonmetallic Building Cable
Shielded PUR
Color
Black
Type
Male to Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1210360178
Zoro #
G2079871
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
2.0m (6.56')
Cable Diameter
5.72mm (.225")
Wire Size (AWG)
22
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.