Zoro Homepage

Cable Accessory, 50V AC (RMS)/DC, 1.5A

  • Mfr # 36920-0301

  • Zoro # G4041098


product price: $2.15
/ea
Sold in multiples of 40 for $86.00

Key Features

Voltage
50V AC (RMS)/DC
Amps
1.5A
Max. Wire Size
28 AWG
Current - Maximum per Contact
1.5A
Wire Insulation Diameter
0.60-0.70mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36920-0301
Zoro #
G4041098
UPC #
-
Country of Origin
China

Dimensions

Max. Wire Size
28 AWG
Wire Insulation Diameter
0.60-0.70mm
Wire Size AWG
28
Cable Length
100.00mm

Details

Item
Cable Accessory
Voltage
50V AC (RMS)/DC
Amps
1.5A
Current - Maximum per Contact
1.5A
Gender
Female
Material - Resin
Liquid Crystal Polymer
Plating min - Termination
0.100 µm
Color - Resin
Black
Material - Plating Termination
Gold
Single Ended
No
Plating min - Mating
0.100 µm
Net Weight
0.670/g
Circuits (Loaded)
3
Number of Rows
1
Material - Plating Mating
Gold
Material - Metal
Copper Alloy
Pitch - Mating Interface
1.20mm
Termination Interface: Style
Crimp or Compression
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.